Shop All Pet Toys
K&H Pet Products
Bird Thermo-Perch Gray 14.5" x 2" x 2"
Mfr # 9012
Zoro # G3931516
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 2 in
- Length 14.5 in
- Width 2 in
- Animal Type Bird
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K&H Pet Products
- MFR # 9012
- Zoro # G3931516
- UPC # 655199090129
- Country of Origin China
- Category Pet Toys
Dimensions
Height | 2 in |
Length | 14.5 in |
Width | 2 in |
Details
Item | Bird Thermo-Perch Gray,14.5x2x2" |
Material | Plastic |
Animal Type | Bird |
Series | Thermo-Perch |
Description
Bird Thermo-Perch Gray,14.5x2x2 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Elite Cappuccino Patio Square Fire Pit Cover, 32"x32"x24" (MFPS3232)
- COAST OF MAINE Cuft Compost Cow Manure (S1)
- SHAPPELL LAKER Shappell Laker 249609 54 in. Jet Sled Jr. - Multi-Purpose Sled; Black (249609)
- KOHLER Kit Governor Gear (A-235743-S)
- DARETOCARE S&K Manufacturing Purple Martin Decoy (DA17915)
- CHOMPERS Braid Body Dog Toy Asst (WB11657M-9)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 44771 Miguel Fold and Store Cat Tower; Light Gray & Gray (44771)
- A&E CAGE A&E Cage AE0113 Java Wood Dog Chew; Medium (AE0113)
- PLAY365 Play365 GY3681 19 Squeaky Spike Bone Dog Toy; Blue (GY3681 19)
- CHOMPERS Gladiator Tuff Bone Pet Toy (CH433726)
- PET ADOBE 19.25-inch Cat Scratching Post with Toys (206455SJS)
- K&H Pet Products Pet Toys