Shop All Push Button Control Stations
Kh Industries
Pendant Station, Push Button, NO, Yellow
Mfr # CPH04-D1D-000A
Zoro # G8564884
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO
- Legend No Legend
- Type of Operator Push Button
- Number of Pilot Lights 0
- Number of Operators 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # CPH04-D1D-000A
- Zoro # G8564884
- Country of Origin China
- Category Push Button Control Stations
Dimensions
Depth | 1.5 in |
Height | 7.7 in |
Width | 3.1 in |
Overall Width | 3.1 in |
Overall Depth | 1.5 in |
Overall Height | 7.7 in |
Description
Pendant Control Station, Number of Operators 4, Number of Pilot Lights 0, Legend No Legend, Type of Operator Push Button, Action Momentary/Momentary/Momentary/Momentary, Operator Color Yellow, Contact Form 1NO, Mechanical Interlock Yes, NEMA Rating 4X, Contact Rating 0.4A @ 120V DC, 2A @ 24V DC, 5A @ 125/240V AC, IP Rating IP65, Hub 5/16 in to 53/64 in, Height 7.7 in, Width 3.1 in, Depth 1.5 in, Enclosure Material Thermoplastic, Enclosure Color Yellow, Standards cUL, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Toggle Switch Opening, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS2)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4960NM)
- HUBBELL 30A Flanged Twist-Lock Receptacle 2P 3W 480VAC (HBL2646)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Blue (9001K1L1L)
- KH INDUSTRIES Pendant Station, Single Speed, Yellow (CPH04-C1C-000A)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Orange (CPA02-A4C-000A)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPH02-D00-000A)
- KH INDUSTRIES Pendant Station, 8, Push Button, NO, NC (CPH08-B3D-000A)
- KH INDUSTRIES Pendant Station, 8, Push Button, NO, Yellow (CPH08-C3C-000A)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPE02-D00-000A)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- Kh Industries Switches