Shop All Push Button Control Stations
Kh Industries
Pendant Station, 6, Push Button, NO, NC
Mfr # CPH06-B2C-000A
Zoro # G8564902
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Legend On/Off
- Type of Operator Push Button
- Number of Pilot Lights 0
- Number of Operators 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kh Industries
- MFR # CPH06-B2C-000A
- Zoro # G8564902
- Country of Origin China
- Category Push Button Control Stations
Dimensions
Width | 3.25 in |
Depth | 1.5 in |
Height | 11 in |
Overall Height | 11 in |
Overall Depth | 1.5 in |
Overall Width | 3.25 in |
Description
Pendant Control Station, Number of Operators 6, Number of Pilot Lights 0, Legend On/Off, Type of Operator Push Button, Action Maintained/Maintained/Momentary/Momentary/Momentary/Momentary, Operator Color Yellow, Contact Form 1NO/1NC, Mechanical Interlock Yes, NEMA Rating 4X, Contact Rating 0.4A @ 120V DC, 2A @ 24V DC, 5A @ 125/240V AC, IP Rating IP65, Hub 33/64 in to 41/64 in, Height 11 in, Width 3.25 in, Depth 1.5 in, Enclosure Material Thermoplastic, Enclosure Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M070)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 1A, 600V AC, Nonindicating (TRS1R)
- POWER FIRST 11" L Intermediate Cable Tie NAT PK 100 (36J145)
- TY-RAP 7.8" L Mountable Cable Tie BK PK 1000 (TY35MX)
- KH INDUSTRIES Pendant Station, 8, Push Button, NO, Yellow (CPH08-C3C-000A)
- KH INDUSTRIES Pendant Station, 8, Push Button, NO, NC (CPH08-B3C-000A)
- KH INDUSTRIES Pendant Station, 4, Push Button, NO, NC (CPH04-B1D-000A)
- KH INDUSTRIES Pendant Station, 8, Push Button, NO, NC (CPH08-A3C-000A)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-A2C-000A)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-B2D-000A)
- DAYTON Pendant Station, 1NO/1NC, Momentary (20C808)
- Kh Industries Switches