Shop All Push Button Control Stations
Kh Industries
Pendant Station, 6, Push Button, NO, NC
Mfr # CPH06-A2C-000A
Zoro # G8564893
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Legend On/Off
- Type of Operator Push Button
- Number of Pilot Lights 0
- Number of Operators 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # CPH06-A2C-000A
- Zoro # G8564893
- Country of Origin China
- Category Push Button Control Stations
Dimensions
Width | 3.25 in |
Depth | 1.5 in |
Height | 11 in |
Overall Width | 3.25 in |
Overall Depth | 1.5 in |
Overall Height | 11 in |
Description
Pendant Control Station, Number of Operators 6, Number of Pilot Lights 0, Legend On/Off, Type of Operator Push Button, Action Momentary/Momentary/Momentary/Momentary/Momentary/Momentary, Operator Color Yellow, Contact Form 1NO/1NC, Mechanical Interlock Yes, NEMA Rating 4X, Contact Rating 0.4A @ 120V DC, 2A @ 24V DC, 5A @ 125/240V AC, IP Rating IP65, Hub 33/64 in to 41/64 in, Height 11 in, Width 3.25 in, Depth 1.5 in, Enclosure Material Thermoplastic, Enclosure Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1.50'', 2PK (BLTSF112002)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- EATON Non-ill V-pos Mtn Sel Swtch Lever Style (M22-WKV-K10)
- KH INDUSTRIES Pendant Station, 8, Push Button, NO, NC (CPH08-A3D-000A)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-A2D-000A)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPH02-C02-000A)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, Yellow (CPH06-C2C-000A)
- KH INDUSTRIES Pendant Station, 8, Push Button, NO, NC (CPH08-A3C-000A)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPE02-D00-000A)
- SCHNEIDER ELECTRIC PENDANT STATION 600VAC 5A T-BW SPECIAL (9001BWAEQ3439G3)
- Kh Industries Switches