Shop All Push Button Control Stations
Kh Industries
Pendant Station, 4, Push Button, NO, NC
Mfr # CPH04-B1D-000A
Zoro # G8564866
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Legend On/Off
- Type of Operator Push Button
- Number of Pilot Lights 0
- Number of Operators 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kh Industries
- MFR # CPH04-B1D-000A
- Zoro # G8564866
- Country of Origin China
- Category Push Button Control Stations
Dimensions
Width | 3.1 in |
Height | 7.7 in |
Depth | 1.5 in |
Overall Width | 3.1 in |
Overall Depth | 1.5 in |
Overall Height | 7.7 in |
Description
Pendant Control Station, Number of Operators 4, Number of Pilot Lights 0, Legend On/Off, Type of Operator Push Button, Action Maintained/Maintained/Momentary/Momentary, Operator Color Yellow, Contact Form 1NO/1NC, Mechanical Interlock Yes, NEMA Rating 4X, Contact Rating 0.4A @ 120V DC, 2A @ 24V DC, 5A @ 125/240V AC, IP Rating IP65, Hub 5/16 in to 53/64 in, Height 7.7 in, Width 3.1 in, Depth 1.5 in, Enclosure Material Thermoplastic, Enclosure Color Yellow, Standards cUL, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT1-B)
- REZNOR 259780 Time Delay Relay (259780)
- DAYTON Raised Indicator Light, Red, 240V (22NY64)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (10RC-14FL)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPE02-D00-000A)
- KH INDUSTRIES Pendant Station, 8, Push Button, NO, NC (CPH08-A3C-000A)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPE02-C00-000A)
- KH INDUSTRIES Pendant Station, 8, Push Button, NO, NC (CPH08-B3C-000A)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Orange (CPA02-A4C-000A)
- KH INDUSTRIES Pendant Station, Single Speed, Yellow (CPH04-C1C-000A)
- SPRINGER CONTROLS CO T.E.R., F70AB12020000001 MIKE Pendant, 4 Button, Black, 1-Speed Buttons (F70AB12020000001)
- Kh Industries Push Button Control Stations