Shop All Push Button Control Stations
Kh Industries
Pendant Station, 4, Push Button, NO, NC
Mfr # CPH04-B1C-000A
Zoro # G8564857
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Legend On/Off
- Type of Operator Push Button
- Number of Pilot Lights 0
- Number of Operators 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # CPH04-B1C-000A
- Zoro # G8564857
- Country of Origin China
- Category Push Button Control Stations
Dimensions
Height | 7.7 in |
Width | 3.1 in |
Depth | 1.5 in |
Overall Height | 7.7 in |
Overall Width | 3.1 in |
Overall Depth | 1.5 in |
Description
Pendant Control Station, Number of Operators 4, Number of Pilot Lights 0, Legend On/Off, Type of Operator Push Button, Action Maintained/Maintained/Momentary/Momentary, Operator Color Yellow, Contact Form 1NO/1NC, Mechanical Interlock Yes, NEMA Rating 4X, Contact Rating 0.4A @ 120V DC, 2A @ 24V DC, 5A @ 125/240V AC, IP Rating IP65, Hub 5/16 in to 53/64 in, Height 7.7 in, Width 3.1 in, Depth 1.5 in, Enclosure Material Thermoplastic, Enclosure Color Yellow, Standards cUL, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Black 4-Switch Panel 3-On/Off 1-Momentary (6391204)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 1 Pole, 120/240V AC (BR140)
- GROTE Pigtail, Adaptor, Male Pin To Female Pin (66831)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 125A, 500V AC, Non-Indicating (A50QS125-4)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, Yellow (CPH06-C2C-000A)
- KH INDUSTRIES Pendant Station, Single Speed, Yellow (CPH04-C1C-000A)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-B2C-000A)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-A2C-000A)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-A2D-000A)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPH02-D00-000A)
- DAYTON Push Button Control Station, Up/Down/Stop (20C799)
- Kh Industries Push Button Control Stations