Shop All Push Button Control Stations
Kh Industries
Pendant Station, 4, Push Button, NO, NC
Mfr # CPH04-A1C-000A
Zoro # G8564841
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Legend On/Off
- Type of Operator Push Button
- Number of Pilot Lights 0
- Number of Operators 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # CPH04-A1C-000A
- Zoro # G8564841
- Country of Origin China
- Category Push Button Control Stations
Dimensions
Depth | 1.5 in |
Width | 3.1 in |
Height | 7.7 in |
Overall Width | 3.1 in |
Overall Depth | 1.5 in |
Overall Height | 7.7 in |
Description
Pendant Control Station, Number of Operators 4, Number of Pilot Lights 0, Legend On/Off, Type of Operator Push Button, Action Momentary/Momentary/Momentary/Momentary, Operator Color Yellow, Contact Form 1NO/1NC, Mechanical Interlock Yes, NEMA Rating 4X, Contact Rating 0.4A @ 120V DC, 2A @ 24V DC, 5A @ 125/240V AC, IP Rating IP65, Hub 5/16 in to 53/64 in, Height 7.7 in, Width 3.1 in, Depth 1.5 in, Enclosure Material Thermoplastic, Enclosure Color Yellow, Standards cUL, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 14 AWG Tinned Copper Wire - 500' (104050)
- SIEMENS Connector 6GK15000FC10 (6GK1500-0FC10)
- STA-KON 18-14 AWG Vinyl Ring Terminal 3/8" Stud PK100 (14RB-38)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (LC2K0901F7)
- KH INDUSTRIES Pendant Station, 4, Push Button, NO, NC (CPH04-B1D-000A)
- KH INDUSTRIES Pendant Station, 8, Push Button, NO, NC (CPH08-A3C-000A)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-A2C-000A)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPH02-D00-000A)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-B2D-000A)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPE02-C00-000A)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 8 push buttons, 1 to 7 with 1NO, 8th with 1NC (XACA871)
- Kh Industries Push Buttons & Indicators