Kh Industries

Pendant Station, 2, Push Button, NO, Orange


product price: $191.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Contact Form 1NO
  • Legend Direct/Reversable
  • Type of Operator Push Button
  • Number of Pilot Lights 0
  • Number of Operators 2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 2.5 in
Depth 3 in
Height 5.5 in
Overall Height 5.5 in
Overall Depth 3 in
Overall Width 2.5 in

Description

Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Direct/Reversable, Type of Operator Push Button, Action Momentary/Momentary, Operator Color Orange, Contact Form 1NO, Mechanical Interlock Yes, NEMA Rating 4X, Contact Rating 1 hp @ 120V AC, 2 hp @ 220V AC, IP Rating Not Applicable, Hub 5/16 in to 5/8 in, Height 5.5 in, Width 2.5 in, Depth 3 in, Enclosure Material Thermoplastic, Enclosure Color Orange, Standards cUL, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.