Shop All Push Button Control Stations
Kh Industries
Pendant Station, 2, Push Button, NO, NC
Mfr # CPH02-A00-000A
Zoro # G8564805
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Legend On/Off
- Type of Operator Push Button
- Number of Pilot Lights 0
- Number of Operators 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # CPH02-A00-000A
- Zoro # G8564805
- Country of Origin China
- Category Push Button Control Stations
Dimensions
Depth | 1.5 in |
Height | 5.2 in |
Width | 3.1 in |
Overall Height | 5.2 in |
Overall Width | 3.1 in |
Overall Depth | 1.5 in |
Description
Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend On/Off, Type of Operator Push Button, Action Momentary/Momentary, Operator Color Yellow, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 0.4A @ 120V DC, 2A @ 24V DC, 5A @ 125/240V AC, IP Rating IP65, Hub 19/64 in to 13/32 in, Height 5.2 in, Width 3.1 in, Depth 1.5 in, Enclosure Material Thermoplastic, Enclosure Color Yellow, Standards cUL, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 400A, Fast-Acting, 500V AC, Bolt-On (FWH-400A)
- PANDUIT Cable Tie, 14.7"L, Nylon, Black, PK100 (ILT4S-C0)
- OMRON SWITCH 24-240V-AC PHOTOELECTRIC SENSOR (E3JM-10DM4-US)
- LEVITON Toggle Switch 1 Gang Wallplate (81001-PB)
- KH INDUSTRIES Pendant Station, Push Button, NO, Yellow (CPH04-D1D-000A)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-A2C-000A)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPH02-D00-000A)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-B2C-000A)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPE02-D00-000A)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-A2D-000A)
- SIEMENS Selectr Swtch Cntrol Station, Off/On, 30mm (52C159S)
- Kh Industries Switches