Shop All Plug & Connector Accessories
Kh Industries
Pendant Drop Outlet Box, 125/250V, 2500W
Mfr # PP7DD-520-B12K-L1420
Zoro # G4076536
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Power Indicator No
- Max. Amps 20 A
- Plug Configuration - Ext. Cords and Power Strips Straight, No Swivel
- Jacket Material - Ext. Cords and Outlet Strips Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # PP7DD-520-B12K-L1420
- Zoro # G4076536
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Cord Length | 50 ft |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Wire Size | 12 AWG |
Description
Pendant Drop Outlet Box, Number of Outlet Boxes 1, Number of Outlets 4, Cord Length 50 ft, Max. Amps 20 A, Plug Configuration NEMA L14-20P, Receptacle Configuration NEMA 5-20R, Distance Between Boxes Only 1 Box, Wire Size 12 AWG, Temp. Rating -40 Degrees to 194 Degrees F, Location Outdoor, Voltage 125/250V AC, Trade Designation SOOW, Jacket Color Black, Cord Shape Round, Jacket Material Rubber, Number of Conductors 4, Color Yellow, Max. Watts 2,500 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Test Set, TS52 Pro w/ ABN (52801009)
- MELTRIC 31-38243-K04 INLET (31-38243-K04)
- ABB AF26-30-00-11, AF26 3P CONTR, 24-60VAC, 20-60VD (AF26-30-00-11)
- CALCONDUIT Elbow, 1-1/2 in., 22-1/2 Degree, GRC (876809)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 2500W (PP4DD-520-B12F-520)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 1875W (PP4DD-515-B12K-515)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 2500W (PP4DD-520-B12K-520)
- ANDERSON POWER PRODUCTS SB175 ENVIRO BOOT W/COVER, LOAD (36037P1)
- ANDERSON POWER PRODUCTS SB120 ENVIRO BOOT W/COVER, LOAD (36035P1BK)
- HUBBELL Cover, Red, Steel, 300/400Amp Panel Mount (HBLSCR)
- EATON WIRING DEVICES Cooper Wiring 1147W-BOX 3 Outlet 3 Wire Ground Adapter - White (6744163)
- Kh Industries Plug & Connector Accessories