Shop All Plug & Connector Accessories
Kh Industries
Pendant Drop Outlet Box, 125/250V, 2500W
Mfr # PP7DD-520-B12F-L1420
Zoro # G4029015
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- NEMA Receptacle Configuration 5-20R
- Max. Amps 20 A
- Plug Configuration - Ext. Cords and Power Strips Straight, No Swivel
- Number of Outlet Boxes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # PP7DD-520-B12F-L1420
- Zoro # G4029015
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Cord Length | 25 ft |
Cord Length - Ext. Cords and Outlet Strips | 25 ft. |
Wire Size | 12 AWG |
Description
Pendant Drop Outlet Box, Number of Outlet Boxes 1, Number of Outlets 4, Cord Length 25 ft, Max. Amps 20 A, Plug Configuration NEMA L14-20P, Receptacle Configuration NEMA 5-20R, Distance Between Boxes Only 1 Box, Wire Size 12 AWG, Temp. Rating -40 Degrees to 194 Degrees F, Location Outdoor, Voltage 125/250V AC, Trade Designation SOOW, Jacket Color Black, Cord Shape Round, Jacket Material Rubber, Number of Conductors 4, Color Yellow, Max. Watts 2,500 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (LFR60060-3CID)
- PANDUIT 14.6" L Heavy Duty Cable Tie Aqua PK 50 (PLT4H-L76)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 1875W (PP4DD-515-B12F-515)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 2500W (PP4DD-520-B12K-520)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 1875W (PP4DD-515-B12K-515)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 2500W (PP4DD-520-B12F-520)
- HUBBELL Boot, Weatherproof (HBL6017)
- HPC HPC: MK-CD Masterking Keying Software (HPC-MK-CD)
- GE 9 1/8 in H x 7 1/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U013C)
- LEVITON Lampholder Adapter White (00061-00W)
- Kh Industries Plug & Connector Accessories