Shop All Handheld Work Lights
This Product is Discontinued
Kh Industries
KH INDUSTRIES Fluorescent Hazardous Location Hand Lamp (Discontinued)
Mfr # EP326-16E-50-M
Zoro # G2640443
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Fluorescent
- Lighting Technology Fluorescent
- Voltage 120V AC
- Power Source Corded
- Lamp Watts 26 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # EP326-16E-50-M
- Zoro # G2640443
- Country of Origin United States
- Category Handheld Work Lights
Dimensions
Cord Length | 50 ft |
Length | 14 1/2 in |
Height | 14 1/2 in |
Housing Dia. | 3 1/2 in |
Overall Length | 14.5 in |
Power Cord Length | 50 ft |
Description
Hand Lamp, Power Source Corded, Lighting Technology Fluorescent, Bulb Wattage 26 W, Maximum Brightness 1,800 lm, Number of Brightness Levels 1, Power Cord Length 50 ft, Operating Voltage 120V AC, Housing Color Black/Yellow, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2, Overall Length 14.5 in, Mount Type Hook, Includes Bulb Yes, Color Rendering Index 82, IP Rating Not Rated, Includes Auxiliary Outlet No
Restrictions
- This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Ge-332-120-ps-n (GE-332-120-PS-N GE GENERAL ELECTRIC G.E)
- ADVANCE LED Driver, 120-425 V, 40-150 W (LEDHCNA0350C425DN)
- ENERGIZER Orange No Led Industrial Handheld Flashlight, D, 60 lm (ENISHH25E)
- LIGHT EFFICIENT DESIGN LED Lamp, 19,375 lm, 150W, 120-277V, 5000K (LED-8130M50D)
- KH INDUSTRIES KH INDUSTRIES Fluorescent Safety Yellow Hand Lamp (1325-650)
- KH INDUSTRIES Hand Lamp, Black, LED, 120V AC (HRD117C-SAAA01-B16F)
- STREAMLIGHT Rechargeable Flshlght, Alum, Black, 1000lm (88095)
- FOXFURY BTS Low Profile Right Angle (380-BTS-BY)
- STREAMLIGHT Strion Led 120/Dc Piggyback-Blu (74357)
- DORCY 1300 Lumen Rechargeable Flip Worklight Light w/powerbank (41-2638)
- STREAMLIGHT WAYPOINT RECHARGEABLE BLACK (SR44911)
- Kh Industries Handheld Work Lights