Shop All Handheld Work Lights
Kh Industries
Hand Lamp, Black, LED, 120V AC
Mfr # HRD117C-SAAA01-B16F
Zoro # G810108283
product price: $933.99
/ea
Free Shipping & Returns
$933.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Power Source Corded
- Mount Type Hook
- Bulb Wattage 16.9 W
- Includes Protective Cover with Diffused Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # HRD117C-SAAA01-B16F
- Zoro # G810108283
- Country of Origin United States
- Category Handheld Work Lights
Dimensions
Overall Length | 7.1 in |
Power Cord Length | 25 ft |
Details
Item | Hand Lamp |
Lighting Technology | LED |
Power Source | Corded |
Mount Type | Hook |
Bulb Wattage | 16.9 W |
Includes | Protective Cover with Diffused Lens |
Cord Wire Gauge | 16 AWG |
Handle Style | Ergonomic |
Includes Bulb | Built-In |
For Environment | Hazardous Location |
Housing Color | Black |
IP Rating | IP66 |
Maximum Brightness | 1,700 lm |
Features | Tamperproof |
Operating Voltage | 120V AC |
Number of Brightness Levels | 1 |
Color Rendering Index | 80 |
Includes Auxiliary Outlet | No |
Hazardous Location Specification | Class I, Div 1, Group C, D, Class I, Div 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G |
Description
Hand Lamp, Power Source Corded, Lighting Technology LED, Bulb Wattage 16.9 W, Maximum Brightness 1,700 lm, Number of Brightness Levels 1, Power Cord Length 25 ft, Operating Voltage 120V AC, Housing Color Black, Hazardous Location Specification Class I, Div 1, Group C, D, Class I, Div 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G, Overall Length 7.1 in, Includes Protective Cover with Diffused Lens, Mount Type Hook, Includes Bulb Built-In, Color Rendering Index 80, IP Rating IP66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F39/36bx/spx41 replacement light bulb lamp (F39/36BX/SPX41 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp F40cw/ew/alto-shs replacement light bulb lamp (F40CW/EW/ALTO-SHS LIGHT BULB / LAMP)
- JD INTERNATIONAL LIGHTING Commercial LED Flood Light w/ Yoke Mount, 60W, 7800 Lumens, 5000K (CLF4-60VCCTYKBR-TN)
- ILC Replacement for Dynatrap Dt3009 replacement light bulb lamp (DT3009 DYNATRAP)
- KH INDUSTRIES KH INDUSTRIES Fluorescent Safety Yellow Hand Lamp (1325-650)
- PRO-SERIES Rechargeable Cordless Work Light, 60 LED (LEDWL60)
- MILWAUKEE TOOL M12 Work Light, M12 CP2.0 Battery (49-24-0146, 48-11-2420)
- MILWAUKEE TOOL REDLITHIUM USB Stick Light with Magnet (550 Lumens) (2128-21)
- MAKITA 18V LXT® LED Flashlight (DML801)
- MAKITA 12V max LED Flashlight (LM01W)
- BULLDOG 52,500 Lumen 300W LED Portable Light Cart Tower (P11300)
- Kh Industries Handheld Work Lights