Shop All Spot Lights
Kh Industries
Extension Cord Reel with Hand Lamp, 26W
Mfr # RTSD3L-HEP326-B16K
Zoro # G7140095
product price: $6,159.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,159.99
Free 30-Day Returns
Key Features
- Grade - Ext. Cords and Outlet Strips Hazardous Location
- Retractable Cord Ending Fluorescent Lamp
- Reel Material Steel and Aluminum
- Lamp Watts 26 W
- Reel Mounting Steel Baseplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # RTSD3L-HEP326-B16K
- Zoro # G7140095
- Country of Origin United States
- Category Spot Lights
Dimensions
Feeder Cord Length | 4 ft |
Overall Width | 23 3/8 in |
Overall Depth | 15 3/8 in |
Reel Dia. | 14 in |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Cord Length | 50 ft. |
Reel Width | 3 in |
Overall Height | 15 in |
Wire Size | 16 AWG |
Retractable Cord Length | 50 ft |
Description
Extension Cord Reel with Hand Lamp, Retractable Cord Ending Fluorescent Lamp, Lamp Watts 26 W, Voltage 125V AC, Retractable Cord Length 50 ft, Wire Size 16 AWG, Max. Amps No Receptacle, Cord Color Black, Trade Designation SO, Retractable Cord Ending Configuration No Receptacle, Feeder Cord Ending Configuration Flying Lead, Hand Lamp Mounting Hook, Reel Color Gray, Number of Conductors 3, Feeder Cord Length 4 ft, Feeder Cord Ending Flying Lead, Reel Material Steel and Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL Rechargeable Dual Mode Headlamp PR (LA-RCHHL1-8/24)
- APPLETON ELECTRIC Outlet Box, 3/4" Hub (CPU20-75)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- COLUMBIA LIGHTING Stem and Canopy, For Striplights, 18" L (S18)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC (M7600-LED B)
- MILWAUKEE TOOL Led Rechargeable Cordless Spotlight Kit 750lm (2353-20, 48-22-6625)
- JMAZ LIGHTING 60W Battery Powered LED Spot Moving Head with Prism Aero Spot Light (JZ3003)
- FEDERAL SIGNAL Emergency Light, 6-LED, Red (MPS61U-R)
- BUYERS PRODUCTS 3 Inch Square LED Clear Spot Light (1492237)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen, 7" H (3000ST)
- RAILHEAD GEAR Permanent Mount Flag, Blue, LED (KE-125 KS)
- Kh Industries Spot Lights