Shop All Extension Cords
Kh Industries
60 ft. 10/5 12-Outlet Dead End Power Stringer SOOW
Mfr # PS6DD6-520-B10M-L2120D
Zoro # G3928705
Free Shipping & Returns
$1,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 60 ft
- Gauge/Conductor 10/5
- Number of Outlets 12
- Voltage 120/208V AC
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kh Industries
- MFR # PS6DD6-520-B10M-L2120D
- Zoro # G3928705
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 60 ft |
Cord Length - Ext. Cords and Outlet Strips | 60 ft. |
Wire Size | 10 AWG |
Description
Dead End Power Stringer, Number of Outlet Boxes 6, Number of Outlets 12, Cord Length 60 ft, Max. Amps 20 A, Plug Configuration NEMA L21-20P, Receptacle Configuration NEMA 5-20R, Distance Between Boxes 10 ft, Wire Size 10 AWG, Temp. Rating -40 Degrees to 194 Degrees F, Location Indoor, Voltage 120/208V AC, Trade Designation SOOW, Jacket Color Black, Cord Shape Round, Jacket Material Rubber, Number of Conductors 5, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSN3K)
- DAYTON Rlay Scket, Fingr Safe, Squre, 11 Pin, Screw (1FC14)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446NK)
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5601-30-00)
- KH INDUSTRIES 60 ft. 12/4 8-Outlet Dead End Power Stringer SOOW (PS6DD4-520-B12M-L1420D)
- KH INDUSTRIES 60 ft. 12/4 8-Outlet Power Stringer SOOW (PS6DD4-520-B12M-L1420F)
- KH INDUSTRIES 60 ft. 10/5 12-Outlet Power Stringer SOOW (PS6DD6-520-B10M-L2120F)
- KH INDUSTRIES 30 ft. 12/3 6-Outlet Power Stringer SOOW (PS6DD3-520-B12G-520F)
- POWER FIRST Lighted Extension Cord, 12 AWG, 50 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (3EB10)
- SOUTHWIRE Extension Cord, Outdoor, 100 ft. Length (3689SW0002)
- POWER FIRST 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTOW (4GAC8)
- Kh Industries Extension Cords & Power Strips