Shop All Cord Reels
Kh Industries
50 ft. 16/3 Retractable Cord Reel 10 Amps
Mfr # RTAN3LW-WTT515-B16K
Zoro # G7579210
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Amps 10
- Reel Color White
- Gauge/Conductor 16/3
- Cord Length 50 ft.
- Cord Type SOOW-Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kh Industries
- MFR # RTAN3LW-WTT515-B16K
- Zoro # G7579210
- Country of Origin United States
- Category Cord Reels
Dimensions
Cord Length | 50 ft. |
Details
Item | RTA Reel,50 Feet of 16/3,Black SOOW |
Max. Amps | 10 |
Reel Color | White |
Gauge/Conductor | 16/3 |
Cord Type | SOOW-Black |
Payout End | Black Triple Tap |
Feeder End | 5-15P |
Standard | NEMA 2 |
Operation | Lift/Drag (ratchet lock) |
Max Amps | 10 Amp |
Gauge | 16 AWG |
Conductor | 3 |
Volts | 125 VAC |
Description
RTA Reel,50 Feet of 16/3,Black SOOW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- TP-LINK 5 Port Gigabit Switch, TLSG1005D (TL-SG1005D)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 24V AC, 120/240V AC (9070TF50D23)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 1In (UNAF100)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12K)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12F)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12H)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WCL520-J12F)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 15 Amps (RTAN3LW-WC515-J12F)
- KH INDUSTRIES 25 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3L-WDD520-J12F)
- KH INDUSTRIES 50 ft. 16/3 Extension Cord Reel 10 Amps 0 Outlets 600VAC Voltage (RTBA3L-WW-B16K)
- Kh Industries Cord Reels