Shop All Cord Reels
Kh Industries
50 ft. 14/4 Extension Cord Reel 12 Amps 0 Outlets 600VAC Voltage
Mfr # RTFH4S-WW-B14K
Zoro # G4226232
product price: $1,102.99
/ea
Free Shipping & Returns
$1,102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 600VAC
- Tension Method Constant Tension
- Wire Size 14 AWG
- Retractable Cord Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # RTFH4S-WW-B14K
- Zoro # G4226232
- Country of Origin United States
- Category Cord Reels
Dimensions
Wire Size | 14 AWG |
Retractable Cord Length | 50 ft |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Overall Width | 14 1/2 in |
Overall Height | 15 in |
Overall Depth | 14 1/2 in |
Cord Length | 50 ft. |
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 600V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 50 ft, Reel Color Yellow, Max. Amps 12 A, Wire Size 14 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Flying Lead, Trade Designation SOOW, Number of Conductors 4, Tension Method Constant Tension, Number of Outlets 0, Feeder Cord Ending Flying Lead, Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (GECLBT-2M)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674P)
- TAYMAC Emt Lb Assembly, 2" (EALB200)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C885)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WC520-J12F)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 15 Amps (RTAN3LW-WCL515-J12K)
- KH INDUSTRIES 50 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3LB-1DD520-J12K)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WDD520-J12F)
- KH INDUSTRIES 50 ft. 12/3 Hazardous Location Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTSA3L-WW-B12K)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel (RTAN3LW-WW-J12F)
- KH INDUSTRIES 30 ft. 10/4 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFC4L-WW-B10G)
- Kh Industries Extension Cords & Power Strips