Shop All Cord Reels
Kh Industries
50 ft. 12/4 Extension Cord Reel 16 Amps 0 Outlets 600VAC Voltage
Mfr # RTFH4L-WW-B12K
Zoro # G4182744
Free Shipping & Returns
$1,040.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 600VAC
- Tension Method Ratchet Lock
- Retractable Cord Length 50 ft
- Wire Size 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kh Industries
- MFR # RTFH4L-WW-B12K
- Zoro # G4182744
- Country of Origin United States
- Category Cord Reels
Dimensions
Retractable Cord Length | 50 ft |
Wire Size | 12 AWG |
Overall Depth | 10 1/2 in |
Feeder Cord Length | 6 ft |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Overall Width | 14 1/2 in |
Cord Length | 50 ft. |
Overall Height | 15 in |
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 600V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 50 ft, Reel Color Yellow, Max. Amps 16 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Flying Lead, Trade Designation SOOW, Number of Conductors 4, Tension Method Ratchet Lock, Number of Outlets 0, Feeder Cord Length 6 ft, Feeder Cord Ending Flying Lead, Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2RB10)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 50VA, Screw Mount (MGT-1650)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52N)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 15 Amps (RTAN3LW-WC515-J12F)
- KH INDUSTRIES 50 ft. 10/4 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFP4L-WW-B10K)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12F)
- KH INDUSTRIES 50 ft. 16/3 Extension Cord Reel 10 Amps 0 Outlets 600VAC Voltage (RTBA3L-WW-B16K)
- KH INDUSTRIES 25 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3LB-1DD520-J12F)
- KH INDUSTRIES 25 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3L-WGB520-J12F)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-3510-X)
- Kh Industries Extension Cords & Power Strips