Shop All Cord Reels
Kh Industries
50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 15 Amps
Mfr # RTAG3LW-WTT515-J12K
Zoro # G7578967
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 15
- Cord Length 50 ft.
- Gauge/Conductor 12/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # RTAG3LW-WTT515-J12K
- Zoro # G7578967
- Country of Origin United States
- Category Cord Reels
Dimensions
Cord Length | 50 ft. |
Details
Item | RTA Reel,50 Feet of 12/3,Black SJOW |
Max. Amps | 15 |
Gauge/Conductor | 12/3 |
Description
RTA Reel,50 Feet of 12/3,Black SJOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQP Series 35A, 1 Pole, 120/240V AC (THQP135)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 3.75A, DIN Rail (PSG60E24RM)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. GN (87-8506)
- EATON BUSSMANN Forklift Limiter Fuse, ALS Series, 450 A, 48V DC, Nonindicating (ALS-450)
- KH INDUSTRIES 50 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3L-WDD520-J12K)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel (RTAN3LW-WW-J12H)
- KH INDUSTRIES 25 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3L-WDD520-J12F)
- KH INDUSTRIES 50 ft. 12/3 Hazardous Location Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTSA3L-WW-B12K)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel (RTAN3LW-WW-J12F)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 15 Amps (RTAN3LW-WC515-J12F)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC19-7512-B)
- Kh Industries Cord Reels