Shop All Cord Reels
Kh Industries
50 ft. 12/3 Retractable Cord Reel 20 Amps
Mfr # RTAG3LW-WDD520-J12K
Zoro # G7578903
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 20
- Reel Color White
- Cord Length 50 ft.
- Gauge/Conductor 12/3
- Cord Type SJOW-Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # RTAG3LW-WDD520-J12K
- Zoro # G7578903
- Country of Origin United States
- Category Cord Reels
Dimensions
Cord Length | 50 ft. |
Details
Item | RTA Reel,50 Feet of 12/3,Black SJOW |
Max. Amps | 20 |
Reel Color | White |
Gauge/Conductor | 12/3 |
Cord Type | SJOW-Black |
Conductor | 3 |
Max Amps | 20 Amp |
Standard | NEMA 2 |
Gauge | 12 AWG |
Operation | Lift/Drag (ratchet lock) |
Feeder End | 5-20P |
Payout End | Blk O/B 20A Duplex/Duplex w/GFCI |
Volts | 125 VAC |
Description
RTA Reel,50 Feet of 12/3,Black SJOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, Ivory, 10 ft. 2"L, 2.13"W (HBLPP10AI)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (RPM12JD)
- EATON BUSSMANN Fuse, Midget Dummy Fuse (NNB)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, ST/ST, 2m (N302-006)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WC520-J12K)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WC520-J12H)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WCL520-J12K)
- KH INDUSTRIES 30 ft. 10/3 Extension Cord Reel 25 Amps 0 Outlets 600VAC Voltage (RTFD3L-WW-B10G)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12F)
- KH INDUSTRIES 30 ft. 14/4 Extension Cord Reel 12 Amps 0 Outlets 600VAC Voltage (RTFD4L-WW-B14G)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (1) 20A Duplex Receptacle, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R20)
- Kh Industries Cord Reels