Shop All Cord Reels
Kh Industries
50 ft. 12/3 Retractable Cord Reel 20 Amps
Mfr # RTAG3LW-WCL520-J12K
Zoro # G7578678
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 20
- Reel Color White
- Cord Length 50 ft.
- Gauge/Conductor 12/3
- Cord Type SJOW-Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # RTAG3LW-WCL520-J12K
- Zoro # G7578678
- Country of Origin United States
- Category Cord Reels
Dimensions
Cord Length | 50 ft. |
Details
Item | RTA Reel,50 Feet of 12/3,Black SJOW |
Max. Amps | 20 |
Reel Color | White |
Gauge/Conductor | 12/3 |
Cord Type | SJOW-Black |
Standard | NEMA 2 |
Payout End | GFCI w/Black Twist Lock |
Conductor | 3 |
Volts | 125 VAC |
Max Amps | 20 Amp |
Operation | Lift/Drag (ratchet lock) |
Gauge | 12 AWG |
Feeder End | 5-20P |
Description
RTA Reel,50 Feet of 12/3,Black SJOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photocontrol Turn-Lock, 105 to 305VAC (5237-UL)
- MONOPRICE Ethernet Cable, Cat 5e, Orange, 5 ft. (3379)
- RACO Electrical Box, 72.8 cu in, Gang Box, 4 Gang, Steel, Rectangular (953)
- CALBRITE Elbow, 90 deg., Rigid, 2in, 22inL, 316 SS (S62090EL00)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WC520-J12F)
- KH INDUSTRIES 50 ft. 10/4 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFP4L-WW-B10K)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WDD520-J12K)
- KH INDUSTRIES 30 ft. 10/4 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFC4L-WW-B10G)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WC520-J12H)
- KH INDUSTRIES 25 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3L-WGB520-J12F)
- BAYCO 100 ft. 16/3 Cord Storage Reel 0 Outlets (KW-110)
- Kh Industries Cord Reels