Shop All Cord Reels
Kh Industries
50 ft. 12/3 Retractable Cord Reel 15 Amps
Mfr # RTAG3LW-WDD515-J12K
Zoro # G7578973
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Amps 15
- Cord Length 50 ft.
- Gauge/Conductor 12/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # RTAG3LW-WDD515-J12K
- Zoro # G7578973
- Country of Origin United States
- Category Cord Reels
Dimensions
Cord Length | 50 ft. |
Details
Item | RTA Reel,50 Feet of 12/3,Black SJOW |
Max. Amps | 15 |
Gauge/Conductor | 12/3 |
Description
RTA Reel,50 Feet of 12/3,Black SJOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB5FD25)
- EATON Limit Switch, Wobble Stick, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-S)
- OMRON Straight Actuating Key (D4DS-K1)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA333)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12F)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12H)
- KH INDUSTRIES 50 ft. 16/3 Extension Cord Reel 10 Amps 0 Outlets 600VAC Voltage (RTBA3L-WW-B16K)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WC520-J12H)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel (RTAN3LW-WW-J12F)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 15 Amps (RTAN3LW-WC515-J12F)
- BAYCO Bayco® Cord Wrap K-150, 150'L Cord Holder For Indoor/Outdoor (K-150)
- Kh Industries Extension Cords & Power Strips