Shop All Cord Reels
Kh Industries
50 ft. 12/3 Retractable Cord Reel 15 Amps
Mfr # RTAG3LW-WCL515-J12K
Zoro # G7578818
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 15
- Reel Color White
- Gauge/Conductor 12/3
- Cord Length 50 ft.
- Cord Type SOOW-Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # RTAG3LW-WCL515-J12K
- Zoro # G7578818
- Country of Origin United States
- Category Cord Reels
Dimensions
Cord Length | 50 ft. |
Details
Item | RTA Reel,50 Feet of 12/3,Black SJOW |
Max. Amps | 15 |
Reel Color | White |
Gauge/Conductor | 12/3 |
Cord Type | SOOW-Black |
Conductor | 3 |
Gauge | 12 AWG |
Volts | 125 VAC |
Payout End | GFCI w/Black Twist Lock |
Max Amps | 15 Amp |
Standard | NEMA 2 |
Feeder End | 5-15P |
Description
RTA Reel,50 Feet of 12/3,Black SJOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, Steel, 1.23" Conduit Size (WASPB)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/2 In. (OLR-5M)
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS (SMS-A-C15)
- WIEGMANN Fiberglass Enclosure, 5.79 in H, 6 in W, 3.11 in D, NEAM 4X; 6P; 12, Screw On (HW-D774SCWW)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WCL520-J12K)
- KH INDUSTRIES 50 ft. 12/4 Extension Cord Reel 16 Amps 0 Outlets 600VAC Voltage (RTFH4L-WW-B12K)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12H)
- KH INDUSTRIES 50 ft. 10/4 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFP4L-WW-B10K)
- KH INDUSTRIES 30 ft. 14/4 Extension Cord Reel 12 Amps 0 Outlets 600VAC Voltage (RTFD4L-WW-B14G)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WCL520-J12K)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WCL520-J12F)
- Kh Industries Cord Reels