Shop All Cord Reels
Kh Industries
50 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage
Mfr # RTFH3S-WW-B12K
Zoro # G3981117
product price: $1,581.99
/ea
Free Shipping & Returns
$1,581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 600VAC
- Tension Method Field Convertible
- Retractable Cord Length 50 ft
- Wire Size 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # RTFH3S-WW-B12K
- Zoro # G3981117
- Country of Origin United States
- Category Cord Reels
Dimensions
Retractable Cord Length | 50 ft |
Wire Size | 12 AWG |
Overall Depth | 14 1/2 in |
Overall Height | 15 in |
Overall Width | 14 1/2 in |
Cord Length | 50 ft. |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 600V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 50 ft, Reel Color Yellow, Max. Amps 20 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Flying Lead, Trade Designation SOOW, Number of Conductors 3, Tension Method Field Convertible, Number of Outlets 0, Feeder Cord Ending Flying Lead, Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, White (S08-CS120-2WS)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO1201021)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (30G236)
- EATON Ovrload Rely, 9 to 12A, Class 10, Bimetallc (XTOM012AC1)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WC520-J12H)
- KH INDUSTRIES 50 ft. 16/3 Extension Cord Reel 10 Amps 0 Outlets 600VAC Voltage (RTBA3L-WW-B16K)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel (RTAN3LW-WW-J12H)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12K)
- KH INDUSTRIES 25 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3L-WGB520-J12F)
- KH INDUSTRIES 30 ft. 10/4 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFC4L-WW-B10G)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC19-7512-A)
- Kh Industries Extension Cords & Power Strips