Shop All Cord Reels
Kh Industries
50 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 120VAC Voltage
Mfr # RTBB3LW-WW-P12K
Zoro # G8718412
product price: $961.99
/ea
Free Shipping & Returns
$961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 120VAC
- Tension Method Field Convertible
- Retractable Cord Length 50 ft
- Wire Size 12 AWG
Product Information
- Brand Kh Industries
- MFR # RTBB3LW-WW-P12K
- Zoro # G8718412
- Country of Origin United States
- Category Cord Reels
Dimensions
Retractable Cord Length | 50 ft |
Wire Size | 12 AWG |
Overall Width | 7 3/4 in |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Overall Height | 13 3/4 in |
Overall Depth | 12 in |
Feeder Cord Length | 6 ft |
Cord Length | 50 ft. |
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 50 ft, Reel Color White, Max. Amps 20 A, Wire Size 12 AWG, Cord Color White, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Flying Lead, Trade Designation SJOW, Number of Conductors 3, Tension Method Field Convertible, Number of Outlets 0, Feeder Cord Length 6 ft, Feeder Cord Ending Flying Lead, Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, QA Series 20A, 1 Pole, 120V AC (QA120AFC)
- IDEAL Connector, PK25 (85-368)
- MERSEN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30322R)
- ICOM Antenna, Magnetic Mount, 26 in. L (K220A)
- KH INDUSTRIES 30 ft. 10/3 Extension Cord Reel 25 Amps 0 Outlets 600VAC Voltage (RTFD3L-WW-B10G)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel (RTAN3LW-WW-J12F)
- KH INDUSTRIES 30 ft. 10/4 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFC4L-WW-B10G)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 15 Amps (RTAN3LW-WC515-J12F)
- KH INDUSTRIES 50 ft. 14/4 Extension Cord Reel 12 Amps 0 Outlets 600VAC Voltage (RTFH4S-WW-B14K)
- KH INDUSTRIES 25 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3L-WGB520-J12F)
- POWERZONE Lock Cord S Type Plastic Yel (ORCACDL01)
- Kh Industries Cord Reels