Shop All Cord Reels
Kh Industries
50 ft. 10/3 Extension Cord Reel 25 Amps 0 Outlets 600VAC Voltage
Mfr # RTFH3L-WW-B10K
Zoro # G4314353
Free Shipping & Returns
$1,223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 600VAC
- Tension Method Ratchet Lock
- Wire Size 10 AWG
- Retractable Cord Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kh Industries
- MFR # RTFH3L-WW-B10K
- Zoro # G4314353
- Country of Origin United States
- Category Cord Reels
Dimensions
Wire Size | 10 AWG |
Retractable Cord Length | 50 ft |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Feeder Cord Length | 6 ft |
Overall Height | 15 in |
Cord Length | 50 ft. |
Overall Width | 14 1/2 in |
Overall Depth | 10 1/2 in |
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 600V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 50 ft, Reel Color Yellow, Max. Amps 25 A, Wire Size 10 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Flying Lead, Trade Designation SOOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 0, Feeder Cord Length 6 ft, Feeder Cord Ending Flying Lead, Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No (LC1D09LE7)
- PANDUIT Cable Tie, 7.4"L, Peek, Brown, PK1000 (PLT2S-M71)
- SCHNEIDER ELECTRIC Overload Relay, 1.80 to 2.60A, Class 10, 3P (LR2K0308)
- ELECTRIDUCT EZ-Runner 2 Channel Drop-Trak Cable Protector- Yellow (DO-EZ-RUNNER-2CH-YL)
- KH INDUSTRIES 30 ft. 10/3 Extension Cord Reel 25 Amps 0 Outlets 600VAC Voltage (RTFD3L-WW-B10G)
- KH INDUSTRIES 50 ft. 10/4 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFP4L-WW-B10K)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12K)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 15 Amps (RTAN3LW-WC515-J12F)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12F)
- KH INDUSTRIES 50 ft. 12/3 Hazardous Location Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTSA3L-WW-B12K)
- K & H INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 120VAC Voltage (RTBB3L-WW-J12F)
- Kh Industries Extension Cords & Power Strips