Shop All Cord Reels
Kh Industries
35 ft. 12/3 Retractable Cord Reel 20 Amps
Mfr # RTAG3LW-WCL520-J12H
Zoro # G7578851
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 20
- Reel Color White
- Gauge/Conductor 12/3
- Cord Length 35 ft.
- Cord Type SJOW-Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # RTAG3LW-WCL520-J12H
- Zoro # G7578851
- Country of Origin United States
- Category Cord Reels
Dimensions
Cord Length | 35 ft. |
Details
Item | RTA Reel,35 Feet of 12/3,Black SJOW |
Max. Amps | 20 |
Reel Color | White |
Gauge/Conductor | 12/3 |
Cord Type | SJOW-Black |
Payout End | GFCI w/Black Twist Lock |
Max Amps | 20 Amp |
Volts | 125 VAC |
Operation | Lift/Drag (ratchet lock) |
Gauge | 12 AWG |
Feeder End | 5-20P |
Standard | NEMA 2 |
Conductor | 3 |
Description
RTA Reel,35 Feet of 12/3,Black SJOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007LA4)
- RIP-TIE Hook and Loop Cable Tie, 1/4x5.5", PK56 (Q-55-056-BK)
- JANDORF Rotry Switch 2 Circuit (61214)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Blue (WL905-10-BLUE)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WDD520-J12F)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12H)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WCL520-J12K)
- KH INDUSTRIES 50 ft. 12/3 Hazardous Location Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTSA3L-WW-B12K)
- KH INDUSTRIES 70 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFQ3L-WW-B12O)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WCL520-J12F)
- COXREELS 30 ft. 12/3 Extension Cord Reel 13 Amps 0 Outlets 120VAC Voltage (PC10-3012-X)
- Kh Industries Extension Cords & Power Strips