Shop All Cord Reels
Kh Industries
35 ft. 12/3 Retractable Cord Reel 15 Amps
Mfr # RTAG3LW-WTT515-J12H
Zoro # G7578888
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 15
- Reel Color White
- Cord Length 35 ft.
- Gauge/Conductor 12/3
- Cord Type SJOW-Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # RTAG3LW-WTT515-J12H
- Zoro # G7578888
- Country of Origin United States
- Category Cord Reels
Dimensions
Cord Length | 35 ft. |
Details
Item | RTA Reel,35 Feet of 12/3,Black SJOW |
Max. Amps | 15 |
Reel Color | White |
Gauge/Conductor | 12/3 |
Cord Type | SJOW-Black |
Conductor | 3 |
Max Amps | 15 Amp |
Feeder End | 5-15P |
Gauge | 12 AWG |
Volts | 125 VAC |
Standard | NEMA 2 |
Operation | Lift/Drag (ratchet lock) |
Payout End | GFCI w/ Black Triple Tap |
Description
RTA Reel,35 Feet of 12/3,Black SJOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCS 12-150PSI 125/250/480V-AC 125V-DC PRESSURE SWITCH (604G11)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 10000Ohm (9001SK2108)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 4.00x4.00x24.00, Steel (A4424RT)
- TRITON PRODUCTS 24" Long Heavy Duty Black Nylon Ties, with 175 lb Tensile Strength, 25/pk (ZT-24BK)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WDD520-J12K)
- KH INDUSTRIES 70 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFQ3L-WW-B12O)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 15 Amps (RTAN3LW-WC515-J12F)
- KH INDUSTRIES 50 ft. 12/3 Hazardous Location Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTSA3L-WW-B12K)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WC520-J12K)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12K)
- HUBBELL WIRING DEVICE-KELLEMS Yellow Weatherproof Reel, UL Type 4, 40 Ft, #12/4 SOW, 20 A, 600 VAC (HBLW40124)
- Kh Industries Cord Reels