Shop All Cord Reels
Kh Industries
35 ft. 12/3 Retractable Cord Reel 15 Amps
Mfr # RTAG3LW-WC515-J12H
Zoro # G7578632
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Amps 15
- Cord Length 35 ft.
- Gauge/Conductor 12/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kh Industries
- MFR # RTAG3LW-WC515-J12H
- Zoro # G7578632
- Country of Origin United States
- Category Cord Reels
Dimensions
Cord Length | 35 ft. |
Details
Item | RTA Reel,35 Feet of 12/3,Black SJOW |
Max. Amps | 15 |
Gauge/Conductor | 12/3 |
Description
RTA Reel,35 Feet of 12/3,Black SJOW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 120V AC, 208/240/480V AC (9070T250D20)
- ALLEN BRADLEY Panelview 2711PT10C22D9P (2711P-T10C22D9P)
- PANDUIT Cable Tie, Std, Rel, 7.4", Or, PK1000 (PRT2S-M3)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.94 In. Arm L (ZCE14)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 15 Amps (RTAN3LW-WC515-J12F)
- KH INDUSTRIES 25 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 120VAC Voltage (RTBB3LB-WW-J12F)
- KH INDUSTRIES 50 ft. 12/3 Hazardous Location Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTSA3L-WW-B12K)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WCL520-J12F)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12K)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WDD520-J12K)
- SOUTHWIRE Cord Reel, 12/3 SJTW retractable reel w/cir breaker, lighted Tri Source (04820)
- Kh Industries Extension Cords & Power Strips