Shop All Extension Cords
Kh Industries
30 ft. 12/4 4-Outlet Power Stringer SOOW
Mfr # PS6DD2-520-B12G-L1420F
Zoro # G3925677
original price:
$747.00
9% off
new price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 30 ft
- Gauge/Conductor 12/4
- Number of Outlets 4
- Voltage 125/250V AC
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # PS6DD2-520-B12G-L1420F
- Zoro # G3925677
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 30 ft |
Cord Length - Ext. Cords and Outlet Strips | 30 ft. |
Wire Size | 12 AWG |
Description
Feed Through Power Stringer, Number of Outlet Boxes 2, Number of Outlets 4, Cord Length 30 ft, Max. Amps 20 A, Plug Configuration NEMA L14-20P, Receptacle Configuration NEMA 5-20R, Distance Between Boxes 15 ft, Wire Size 12 AWG, Temp. Rating -40 Degrees to 194 Degrees F, Location Indoor, Voltage 125/250V AC, Trade Designation SOOW, Jacket Color Black, Cord Shape Round, Jacket Material Rubber, Number of Conductors 4, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 70A, 2 Pole, 120/240V AC (BR270)
- PANDUIT Panduit® Tefzel Cable Ties (ETFE) - 4" Long - 18 Lb Tensile Strength - 100 pc Pack (TF04)
- HUBBELL HBL2710ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 125/250V, L14-30R, Black (HBL2710ST)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- KH INDUSTRIES 60 ft. 10/5 12-Outlet Power Stringer SOOW (PS6DD6-520-B10M-L2120F)
- KH INDUSTRIES 30 ft. 12/3 6-Outlet Power Stringer SOOW (PS6DD3-520-B12G-520F)
- KH INDUSTRIES 60 ft. 12/4 8-Outlet Power Stringer SOOW (PS6DD4-520-B12M-L1420F)
- KH INDUSTRIES 60 ft. 12/4 8-Outlet Dead End Power Stringer SOOW (PS6DD4-520-B12M-L1420D)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTW (1XUP8)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0022)
- YELLOW JACKET Cord Extn Ylwjkt10/3 100 (2806)
- Kh Industries Extension Cords