Shop All Extension Cords
Kh Industries
30 ft. 12/4 4-Outlet Dead End Power Stringer SOOW
Mfr # PS6DD2-520-B12G-L1420D
Zoro # G4008803
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 30 ft
- Gauge/Conductor 12/4
- Number of Outlets 4
- Voltage 125/250V AC
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kh Industries
- MFR # PS6DD2-520-B12G-L1420D
- Zoro # G4008803
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 30 ft |
Cord Length - Ext. Cords and Outlet Strips | 30 ft. |
Wire Size | 12 AWG |
Description
Dead End Power Stringer, Number of Outlet Boxes 2, Number of Outlets 4, Cord Length 30 ft, Max. Amps 20 A, Plug Configuration NEMA L14-20P, Receptacle Configuration NEMA 5-20R, Distance Between Boxes 15 ft, Wire Size 12 AWG, Temp. Rating -40 Degrees to 194 Degrees F, Location Indoor, Voltage 125/250V AC, Trade Designation SOOW, Jacket Color Black, Cord Shape Round, Jacket Material Rubber, Number of Conductors 4, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QD Series 30A, 2 Pole (ITED230)
- VICTRON ENERGY SmartSolar Pluggable Display (SCC900650010)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRRED25)
- DAYTON Flush Indicator Light, Red, 12V (22NY41)
- KH INDUSTRIES 60 ft. 10/5 12-Outlet Power Stringer SOOW (PS6DD6-520-B10M-L2120F)
- KH INDUSTRIES 30 ft. 12/3 6-Outlet Power Stringer SOOW (PS6DD3-520-B12G-520F)
- KH INDUSTRIES 60 ft. 12/4 8-Outlet Dead End Power Stringer SOOW (PS6DD4-520-B12M-L1420D)
- KH INDUSTRIES 60 ft. 12/4 8-Outlet Power Stringer SOOW (PS6DD4-520-B12M-L1420F)
- DUROMAX 100 ft. 10 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10100A)
- SUPERIOR ELECTRIC 8 Feet 18 AWG SJO 3 Wire 125 Volt NEMA 5-15P Power Tool Quick-Lock Cord (EC183M)
- GE Extension Cord, In/Outdoor, Grounded, 50 ft (51926)
- Kh Industries Extension Cords