Shop All Extension Cords
Kh Industries
30 ft. 10/5 6-Outlet Power Stringer SOOW
Mfr # PS6DD3-520-B10G-L2120F
Zoro # G3973426
product price: $898.99
/ea
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 30 ft
- Gauge/Conductor 10/5
- Number of Outlets 6
- Voltage 120/208V AC
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # PS6DD3-520-B10G-L2120F
- Zoro # G3973426
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 30 ft |
Cord Length - Ext. Cords and Outlet Strips | 30 ft. |
Wire Size | 10 AWG |
Description
Feed Through Power Stringer, Number of Outlet Boxes 3, Number of Outlets 6, Cord Length 30 ft, Max. Amps 20 A, Plug Configuration NEMA L21-20P, Receptacle Configuration NEMA 5-20R, Distance Between Boxes 10 ft, Wire Size 10 AWG, Temp. Rating -40 Degrees to 194 Degrees F, Location Indoor, Voltage 120/208V AC, Trade Designation SOOW, Jacket Color Black, Cord Shape Round, Jacket Material Rubber, Number of Conductors 5, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Wiring Block, 25-pair, 6 x 50 block Size (HPW66B425)
- ZORO SELECT Strut Channel, Pre-Galvnzd Steel, 12 Gauge (FS-200SS PG 12.00)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 24V AC, 240/480V AC (9070T500D2)
- HONEYWELL Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSD3K)
- KH INDUSTRIES 60 ft. 12/4 8-Outlet Power Stringer SOOW (PS6DD4-520-B12M-L1420F)
- KH INDUSTRIES 30 ft. 12/3 6-Outlet Power Stringer SOOW (PS6DD3-520-B12G-520F)
- KH INDUSTRIES 60 ft. 12/4 8-Outlet Dead End Power Stringer SOOW (PS6DD4-520-B12M-L1420D)
- KH INDUSTRIES 60 ft. 10/5 12-Outlet Power Stringer SOOW (PS6DD6-520-B10M-L2120F)
- ELECTRIDUCT Electriduct GFCI In-Line Portable Cords (GFCI-ED-IL2FT3P)
- SUPERIOR ELECTRIC Generator Extension Cord NEMA L14-30P 30 Amp 4 Pole SJTW NEMA L14-30R 10AWG/4, 40ft (RVA1557)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0041)
- Kh Industries Extension Cords & Power Strips