Shop All Extension Cords
Kh Industries
30 ft. 10/5 6-Outlet Dead End Power Stringer SOOW
Mfr # PS6DD3-520-B10G-L2120D
Zoro # G4175875
product price: $997.99
/ea
Free Shipping & Returns
$997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 30 ft
- Gauge/Conductor 10/5
- Number of Outlets 6
- Voltage 120/208V AC
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # PS6DD3-520-B10G-L2120D
- Zoro # G4175875
- UPC # 754335276349
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 30 ft |
Cord Length - Ext. Cords and Outlet Strips | 30 ft. |
Wire Size | 10 AWG |
Description
Dead End Power Stringer, Number of Outlet Boxes 3, Number of Outlets 6, Cord Length 30 ft, Max. Amps 20 A, Plug Configuration NEMA L21-20P, Receptacle Configuration NEMA 5-20R, Distance Between Boxes 10 ft, Wire Size 10 AWG, Temp. Rating -40 Degrees to 194 Degrees F, Location Indoor, Voltage 120/208V AC, Trade Designation SOOW, Jacket Color Black, Cord Shape Round, Jacket Material Rubber, Number of Conductors 5, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-07-12-100)
- PANDUIT Duct Cover, 4" Wx, PK6, Pvc, Bl (C4BL6)
- DESIGNS OF DISTINCTION Single Blank Switch Plate Cover - Alder (01452001AL1)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 44 AWG, 5.0 Lbs, 0.0022" Diameter, Natural (44SNS)
- KH INDUSTRIES 60 ft. 12/4 8-Outlet Power Stringer SOOW (PS6DD4-520-B12M-L1420F)
- KH INDUSTRIES 60 ft. 10/5 12-Outlet Power Stringer SOOW (PS6DD6-520-B10M-L2120F)
- KH INDUSTRIES 30 ft. 12/3 6-Outlet Power Stringer SOOW (PS6DD3-520-B12G-520F)
- KH INDUSTRIES 60 ft. 12/4 8-Outlet Dead End Power Stringer SOOW (PS6DD4-520-B12M-L1420D)
- COLEMAN CABLE Cords 8ft 16/2 SJTW 13A/125V (9702SW8808)
- ALLEGRO INDUSTRIES Explosion-Proof Extension Cord, 110V, Bl (9540-50EX)
- POWERZONE Cord Flat Ext Blk 3Out 10Ft (OR932610)
- Kh Industries Extension Cords & Power Strips