Shop All Cord Reels
Kh Industries
25 ft. 16/3 Retractable Cord Reel
Mfr # RTAN3LW-WW-B16F
Zoro # G7579350
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reel Color White
- Cord Length 25 ft.
- Gauge/Conductor 16/3
- Cord Type SOOW-Black
- Max Amps 10 Amp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kh Industries
- MFR # RTAN3LW-WW-B16F
- Zoro # G7579350
- Country of Origin United States
- Category Cord Reels
Dimensions
Cord Length | 25 ft. |
Details
Item | RTA Reel,25 Feet of 16/3,Black SOOW |
Reel Color | White |
Gauge/Conductor | 16/3 |
Cord Type | SOOW-Black |
Max Amps | 10 Amp |
Conductor | 3 |
Volts | 125 VAC |
Gauge | 16 AWG |
Standard | NEMA 2 |
Feeder End | 5-15P |
Payout End | Blunt Cut |
Description
RTA Reel,25 Feet of 16/3,Black SOOW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC, A Curve (QO220GFI)
- PARMAK Parmak DF-SP-LI Solar Panel, 6 V Input (DF-SP-LI)
- INTERMATIC Timer, Mechanical, 120V, 20A, Plug In (HB113)
- HUBBELL Ring, Locking (LR100)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12F)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12F)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12H)
- KH INDUSTRIES 50 ft. 14/4 Extension Cord Reel 12 Amps 0 Outlets 600VAC Voltage (RTFH4S-WW-B14K)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WCL520-J12H)
- KH INDUSTRIES 25 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3L-WGB520-J12F)
- BAYCO 30 16/3 Retractable Cord Reel 3 Outlets 120VAC Voltage (SL-800)
- Kh Industries Cord Reels