Shop All Cord Reels
Kh Industries
25 ft. 16/3 Retractable Cord Reel 10 Amps
Mfr # RTAN3LW-WCL515-B16F
Zoro # G7579070
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 10
- Reel Color White
- Cord Length 25 ft.
- Gauge/Conductor 16/3
- Cord Type SOOW-Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # RTAN3LW-WCL515-B16F
- Zoro # G7579070
- Country of Origin United States
- Category Cord Reels
Dimensions
Cord Length | 25 ft. |
Details
Item | RTA Reel,25 Feet of 16/3,Black SOOW |
Max. Amps | 10 |
Reel Color | White |
Gauge/Conductor | 16/3 |
Cord Type | SOOW-Black |
Feeder End | 5-15P |
Standard | NEMA 2 |
Gauge | 16 AWG |
Payout End | Black Twist Lock |
Operation | Lift/Drag (ratchet lock) |
Conductor | 3 |
Volts | 125 VAC |
Max Amps | 10 Amp |
Description
RTA Reel,25 Feet of 16/3,Black SOOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Bumble Bee Cable Protector (BB5-125-T-X-YL)
- POWER FIRST Female Disconnect, Bare, 12-10AWG, PK50 (5UGN7)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 1 Pole, 240/415V AC, D Curve (M9F23110)
- GARDNER BENDER 8" L Beadle Wrap Black PK 15 (45-8BEADBK)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12K)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW (RTAN3LW-WW-J12K)
- KH INDUSTRIES 30 ft. 10/3 Extension Cord Reel 25 Amps 0 Outlets 600VAC Voltage (RTFD3L-WW-B10G)
- KH INDUSTRIES 25 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3L-WDD520-J12F)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WC520-J12H)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WCL520-J12F)
- KH INDUSTRIES 30 ft. 12/4 Extension Cord Reel 16 Amps 0 Outlets 600VAC Voltage (RTFD4L-WW-B12G)
- Kh Industries Cord Reels