Shop All Cord Reels
Kh Industries
25 ft. 16/3 Retractable Cord Reel 10 Amps
Mfr # RTAN3LW-WC515-B16F
Zoro # G7578921
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 10
- Reel Color White
- Cord Length 25 ft.
- Gauge/Conductor 16/3
- Cord Type SOOW-Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # RTAN3LW-WC515-B16F
- Zoro # G7578921
- Country of Origin United States
- Category Cord Reels
Dimensions
Cord Length | 25 ft. |
Details
Item | RTA Reel,25 Feet of 16/3,Black SOOW |
Max. Amps | 10 |
Reel Color | White |
Gauge/Conductor | 16/3 |
Cord Type | SOOW-Black |
Gauge | 16 AWG |
Payout End | Single Outlet |
Feeder End | 5-15P |
Conductor | 3 |
Standard | NEMA 2 |
Volts | 120 VAC |
Max Amps | 10 Amp |
Operation | Lift/Drag (ratchet lock) |
Description
RTA Reel,25 Feet of 16/3,Black SOOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- SQUARE D Auxiliary Contact, 1NO, 1NC (9999D11)
- GE Thermal Unit, 5.43A (CR123H625A)
- ADVANCE CABLE TIES 7 50lb Gray Cable Tie 100/BG (AL-07-50-8-C)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WC520-J12K)
- KH INDUSTRIES 50 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 120VAC Voltage (RTBB3LW-WW-J12K)
- KH INDUSTRIES 50 ft. 14/4 Extension Cord Reel 12 Amps 0 Outlets 600VAC Voltage (RTFH4S-WW-B14K)
- KH INDUSTRIES 25 ft. 16/3 Retractable Cord Reel (RTAN3LW-WW-B16F)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel (RTAN3LW-WW-J12H)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WDD520-J12K)
- KH INDUSTRIES 25 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3L-WDD520-J12F)
- Kh Industries Extension Cords & Power Strips