Shop All Cord Reels
Kh Industries
25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps
Mfr # RTAG3LW-WC520-J12F
Zoro # G7578827
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 20
- Reel Color White
- Gauge/Conductor 12/3
- Cord Length 25 ft.
- Cord Type SJOW-Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # RTAG3LW-WC520-J12F
- Zoro # G7578827
- Country of Origin United States
- Category Cord Reels
Dimensions
Cord Length | 25 ft. |
Details
Item | RTA Reel,25 Feet of 12/3,Black SJOW |
Max. Amps | 20 |
Reel Color | White |
Gauge/Conductor | 12/3 |
Cord Type | SJOW-Black |
Gauge | 12 AWG |
Payout End | GFCI w/Single Outlet |
Standard | NEMA 2 |
Max Amps | 20 Amp |
Volts | 125 VAC |
Conductor | 3 |
Feeder End | 5-20P |
Description
RTA Reel,25 Feet of 12/3,Black SJOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Heavy Duty Auto Cable Tie Tool, 18-50lb. (502901-2001)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500SS PG 120.00)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 600A, 277/480V, Convertible Main Lug, 3 Phase (NF442L6C)
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Stainless Steel (AL18)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12F)
- KH INDUSTRIES 30 ft. 10/3 Extension Cord Reel 25 Amps 0 Outlets 600VAC Voltage (RTFD3L-WW-B10G)
- KH INDUSTRIES 50 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3L-WDD520-J12K)
- KH INDUSTRIES 50 ft. 14/4 Extension Cord Reel 12 Amps 0 Outlets 600VAC Voltage (RTFH4S-WW-B14K)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel (RTAN3LW-WW-J12H)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12H)
- LUMAPRO 16/3 Extension Cord Reel with Hand Lamp 9.5 Amps 1 Outlets 120VAC Voltage (443P49)
- Kh Industries Extension Cords & Power Strips