Shop All Cord Reels
Kh Industries
25 ft. 12/3 Retractable Cord Reel
Mfr # RTAN3LW-WW-J12F
Zoro # G7579341
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reel Color White
- Cord Length 25 ft.
- Gauge/Conductor 12/3
- Cord Type SJOW-Black
- Max Amps 20 Amp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # RTAN3LW-WW-J12F
- Zoro # G7579341
- Country of Origin United States
- Category Cord Reels
Dimensions
Cord Length | 25 ft. |
Details
Item | RTA Reel,25 Feet of 12/3,Black SJOW |
Reel Color | White |
Gauge/Conductor | 12/3 |
Cord Type | SJOW-Black |
Max Amps | 20 Amp |
Standard | NEMA 2 |
Gauge | 12 AWG |
Conductor | 3 |
Operation | Lift/Drag (ratchet lock) |
Feeder End | 5-20P |
Payout End | Blunt Cut |
Volts | 125 VAC |
Description
RTA Reel,25 Feet of 12/3,Black SJOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7681)
- VICTRON ENERGY MPPT WireBox-S 75-10/15 (SCC950100000)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-A-C)
- HALEX 1 1/4 - 3 In Servi Ce Entrance Adj Porcelai (60525)
- KH INDUSTRIES 50 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFH3S-WW-B12K)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WC520-J12H)
- KH INDUSTRIES 30 ft. 10/4 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFC4L-WW-B10G)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WCL520-J12K)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW (RTAN3LW-WW-J12K)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12F)
- K & H INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 120VAC Voltage (RTBB3L-WW-J12F)
- Kh Industries Cord Reels