Shop All Cord Reels
Kh Industries
25 ft. 12/3 Retractable Cord Reel 15 Amps
Mfr # RTAG3LW-WDD515-J12F
Zoro # G7578739
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Amps 15
- Cord Length 25 ft.
- Gauge/Conductor 12/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # RTAG3LW-WDD515-J12F
- Zoro # G7578739
- Country of Origin United States
- Category Cord Reels
Dimensions
Cord Length | 25 ft. |
Details
Item | RTA Reel,25 Feet of 12/3,Black SJOW |
Max. Amps | 15 |
Gauge/Conductor | 12/3 |
Description
RTA Reel,25 Feet of 12/3,Black SJOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 750 VA, 80°C, 120V AC, 208/240/480V AC (31EJ56)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC12)
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17D8-207)
- ANVIL Wide Throat Beam Clamp, Rod Sz 3/4 In (0500009246)
- KH INDUSTRIES 70 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFQ3L-WW-B12O)
- KH INDUSTRIES 25 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3LB-1DD520-J12F)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 15 Amps (RTAN3LW-WCL515-J12K)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12F)
- KH INDUSTRIES 25 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3L-WDD520-J12F)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WC520-J12H)
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 20 Amps 0 Outlets 125VAC Voltage (XA-121120305011)
- Kh Industries Extension Cords & Power Strips