Shop All Cord Reels
Kh Industries
25 ft. 12/3 Retractable Cord Reel 15 Amps
Mfr # RTAG3LW-WCL515-J12F
Zoro # G7578790
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 15
- Reel Color White
- Gauge/Conductor 12/3
- Cord Length 25 ft.
- Cord Type SJOW-Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # RTAG3LW-WCL515-J12F
- Zoro # G7578790
- Country of Origin United States
- Category Cord Reels
Dimensions
Cord Length | 25 ft. |
Details
Item | RTA Reel,25 Feet of 12/3,Black SJOW |
Max. Amps | 15 |
Reel Color | White |
Gauge/Conductor | 12/3 |
Cord Type | SJOW-Black |
Conductor | 3 |
Volts | 125 VAC |
Feeder End | 5-15P |
Standard | NEMA 2 |
Payout End | GFCI w/Black Twist Lock |
Operation | Lift/Drag (ratchet lock) |
Max Amps | 15 Amp |
Gauge | 12 AWG |
Description
RTA Reel,25 Feet of 12/3,Black SJOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1206LP)
- SQUARE D Panelboard Solid Neutral (HCW4SN)
- PANDUIT Box to Stud Support, Bracket Accessory, Steel (PMEB1)
- SOUTHWIRE 14/2 Landscape Cord 500 ft. BK (55213245)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WCL520-J12H)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12K)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12F)
- KH INDUSTRIES 50 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3L-WDD520-J12K)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WDD520-J12K)
- KH INDUSTRIES 50 ft. 16/3 Extension Cord Reel 10 Amps 0 Outlets 600VAC Voltage (RTBA3L-WW-B16K)
- HUBBELL WIRING DEVICE-KELLEMS Reel with Triple Tap 1 A Amps 125V AC Voltage (HBLC30163TT)
- Kh Industries Extension Cords & Power Strips