Shop All Cord Reels
Kh Industries
25 ft. 12/3 Retractable Cord Reel 15 Amps
Mfr # RTAG3LW-WC515-J12F
Zoro # G7578809
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 15
- Gauge/Conductor 12/3
- Cord Length 25 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # RTAG3LW-WC515-J12F
- Zoro # G7578809
- Country of Origin United States
- Category Cord Reels
Dimensions
Cord Length | 25 ft. |
Details
Item | RTA Reel,25 Feet of 12/3,Black SJOW |
Max. Amps | 15 |
Gauge/Conductor | 12/3 |
Description
RTA Reel,25 Feet of 12/3,Black SJOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch (ZCKS1)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 40A, 2 Pole, 120/240V AC (UBIZ0240)
- RITTAL Cable Shunting Ring, DK7112000 (DK7112.000)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5262)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WC520-J12K)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12F)
- KH INDUSTRIES 30 ft. 12/4 Extension Cord Reel 16 Amps 0 Outlets 600VAC Voltage (RTFD4L-WW-B12G)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WCL520-J12K)
- KH INDUSTRIES 50 ft. 10/3 Extension Cord Reel 25 Amps 0 Outlets 600VAC Voltage (RTFH3L-WW-B10K)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WCL520-J12H)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45144 (HBLI45144)
- Kh Industries Extension Cords & Power Strips