Shop All Electrical Wire & Cable
Kh Industries
16 AWG 7 Conductor Pendant Cable 600V 25 ft. BK
Mfr # CPCR-16/7-25FT
Zoro # G8565137
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 7
- Length 25 ft
- Jacket Color Black
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kh Industries
- MFR # CPCR-16/7-25FT
- Zoro # G8565137
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 25 ft |
Nominal Outside Dia. | 0.62 in |
Wire Size (Wire and Cable) | 16 AWG |
Wire Size - Wire and Cable | 16 AWG |
Spool Length | 25 ft. |
Length (Straight Wireway) | 25 ft |
Description
Pendant Cable with Internal Strain Relief, Number of Conductors 7, Wire Size 16 AWG, Trade Designation SOOW, Jacket Material PVC, Wire Color Blue, Brown, Orange, Red, Violet, White, Yellow, Jacket Color Black, Length 25 ft, Voltage 600 V, Nominal Outside Dia. 0.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (11591584)
- GOODMAN Transformer, 120VAC to 24VAC, 40VA (0130M00140S)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C353)
- ZORO SELECT 15A Midget Locking Connector 3P 3W 125/250VAC ML-3R (7484NC)
- KH INDUSTRIES 16 AWG 8 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/8-25FT)
- KH INDUSTRIES 16 AWG 12 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/12-25FT)
- KH INDUSTRIES 16 AWG 3 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/3-25FT)
- KH INDUSTRIES 16 AWG 16 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/16-25FT)
- KH INDUSTRIES 16 AWG 12 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/12-25FT)
- KH INDUSTRIES 16 AWG 5 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/5-25FT)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Blue, 500 ft Length (16UL1061STRBLU500)
- Kh Industries Electrical Wire & Cable