Shop All Electrical Wire & Cable
Kh Industries
16 AWG 3 Conductor Pendant Cable 600V 25 ft. BK
Mfr # CPCR-16/3-25FT
Zoro # G8565112
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 3
- Length 25 ft
- Jacket Color Black
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # CPCR-16/3-25FT
- Zoro # G8565112
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 25 ft |
Wire Size - Wire and Cable | 16 AWG |
Spool Length | 25 ft. |
Nominal Outside Dia. | 0.54 in |
Wire Size (Wire and Cable) | 16 AWG |
Length (Straight Wireway) | 25 ft |
Description
Pendant Cable with Internal Strain Relief, Number of Conductors 3, Wire Size 16 AWG, Trade Designation SOOW, Jacket Material PVC, Wire Color Brown, Orange, Red, Jacket Color Black, Length 25 ft, Voltage 600 V, Nominal Outside Dia. 0.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 6" PVC Conduit Plug (46-6)
- EATON Cutler-Hammer Lmt Swtch Head, Cat Wskr Head, Top, 1.10 In (E50DW2)
- GE CURRENT Circuit Breaker, THQL Series 60A, 2 Pole, 120/240V AC (THQL2160)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1.5" x 50FT- Black (WL-ED-PE-150-50-BK)
- KH INDUSTRIES 16 AWG 8 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/8-25FT)
- KH INDUSTRIES 16 AWG 12 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/12-25FT)
- KH INDUSTRIES 16 AWG 12 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/12-25FT)
- KH INDUSTRIES 16 AWG 8 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/8-25FT)
- KH INDUSTRIES 16 AWG 16 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/16-25FT)
- KH INDUSTRIES 16 AWG 24 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/24-25FT)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-25-100)
- Kh Industries Electrical Wire & Cable