Shop All Electrical Wire & Cable
Kh Industries
16 AWG 16 Conductor Portable Cord 600V 25 ft. YL
Mfr # CPCB-16/16-25FT
Zoro # G8565051
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 16
- Length 25 ft
- Jacket Color Yellow
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # CPCB-16/16-25FT
- Zoro # G8565051
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 25 ft |
Wire Size - Wire and Cable | 16 AWG |
Wire Size (Wire and Cable) | 16 AWG |
Spool Length | 25 ft. |
Nominal Outside Dia. | 0.6 in |
Length (Straight Wireway) | 25 ft |
Description
Pendant Cable, Number of Conductors 16, Wire Size 16 AWG, Trade Designation SOOW, Jacket Material PVC, Wire Color Black, Black/Red, Blue, Blue/Black, Blue/Red, Brown, Brown/Black, Green, Orange, Orange/Black, Orange/Red, Red, Red/Black, Yellow, Yellow/Black, Yellow/Red, Jacket Color Yellow, Length 25 ft, Voltage 600 V, Nominal Outside Dia. 0.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- BLUE SEA SYSTEMS Busbar, 100A, 48V DC (2306)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNAC120)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- KH INDUSTRIES 16 AWG 16 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/16-25FT)
- KH INDUSTRIES 16 AWG 12 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/12-25FT)
- KH INDUSTRIES 16 AWG 12 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/12-25FT)
- KH INDUSTRIES 16 AWG 8 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/8-25FT)
- KH INDUSTRIES 16 AWG 8 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/8-25FT)
- KH INDUSTRIES 16 AWG 5 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/5-25FT)
- ANCOR Green 14 AWG Tinned Copper Wire - 18' (184303)
- Kh Industries Electrical Wire & Cable