Shop All Electrical Wire & Cable
Kh Industries
16 AWG 12 Conductor Portable Cord 600V 25 ft. YL
Mfr # CPCB-16/12-25FT
Zoro # G8565042
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 12
- Length 25 ft
- Jacket Color Yellow
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kh Industries
- MFR # CPCB-16/12-25FT
- Zoro # G8565042
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 25 ft |
Spool Length | 25 ft. |
Wire Size - Wire and Cable | 16 AWG |
Wire Size (Wire and Cable) | 16 AWG |
Nominal Outside Dia. | 0.55 in |
Length (Straight Wireway) | 25 ft |
Description
Pendant Cable, Number of Conductors 12, Wire Size 16 AWG, Trade Designation SOOW, Jacket Material PVC, Wire Color Black, Blue, Blue/Black, Brown, Brown/Black, Green, Orange, Orange/Black, Red, Red/Black, Yellow, Yellow/Black, Jacket Color Yellow, Length 25 ft, Voltage 600 V, Nominal Outside Dia. 0.55 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 1 Pole, 240/415V AC, Z Curve (M9F44110)
- WHITE-RODGERS DC Power Solenoid, 36V, Amps 100 (124 117111S1)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 32 A, Reversing: No (LC1D32M7)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Flush Brass, Kit (RCT201BR)
- KH INDUSTRIES 16 AWG 16 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/16-25FT)
- KH INDUSTRIES 16 AWG 16 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/16-25FT)
- KH INDUSTRIES 16 AWG 24 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/24-25FT)
- KH INDUSTRIES 16 AWG 5 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/5-25FT)
- KH INDUSTRIES 16 AWG 8 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/8-25FT)
- KH INDUSTRIES 16 AWG 12 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/12-25FT)
- CHAINFLEX Bus Cable, PVC, 50 V, 0.33 in dia, Red (CF888-021)
- Kh Industries Electrical Wire & Cable