Shop All Electrical Wire & Cable
Kh Industries
16 AWG 12 Conductor Pendant Cable 600V 25 ft. YL
Mfr # CPCS-16/12-25FT
Zoro # G8565085
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 12
- Length 25 ft
- Jacket Color Yellow
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kh Industries
- MFR # CPCS-16/12-25FT
- Zoro # G8565085
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 25 ft |
Wire Size (Wire and Cable) | 16 AWG |
Nominal Outside Dia. | 0.57 in |
Wire Size - Wire and Cable | 16 AWG |
Spool Length | 25 ft. |
Length (Straight Wireway) | 25 ft |
Description
Pendant Cable with External Strain Relief, Number of Conductors 12, Wire Size 16 AWG, Trade Designation SOOW, Jacket Material PVC, Wire Color Black, Blue, Blue/Black, Brown, Brown/Black, Green, Orange, Orange/Black, Red, Red/Black, Yellow, Yellow/Black, Jacket Color Yellow, Length 25 ft, Voltage 600 V, Nominal Outside Dia. 0.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Cartridge, Contact (8501XC1)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 110A, 600V AC, Non-Indicating (FLSR110)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2W)
- GARDNER BENDER Cable Tie, Self Cuting, 14", 50 lb., Bk, PK50 (46-314UVBSC)
- KH INDUSTRIES 16 AWG 16 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/16-25FT)
- KH INDUSTRIES 16 AWG 16 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/16-25FT)
- KH INDUSTRIES 16 AWG 8 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/8-25FT)
- KH INDUSTRIES 16 AWG 12 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/12-25FT)
- KH INDUSTRIES 16 AWG 5 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/5-25FT)
- KH INDUSTRIES 16 AWG 7 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/7-25FT)
- ZORO SELECT 16 AWG 6 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3705)
- Kh Industries Electrical Wire & Cable