Shop All Footwear Accessories
Kgs Boot Guard
Shoe Laces, 54" L, Kevlar(R), Bl, PR
Mfr # 254
Zoro # G9967063
product price: $11.75
/pr
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kevlar(R)-Nylon
- For Use With 6 in Work Boots
- Color Black
- Flame Resistant Yes
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kgs Boot Guard
- MFR # 254
- Zoro # G9967063
- UPC # 855609003064
- Country of Origin United States
- Category Footwear Accessories
Dimensions
Length | 54 in |
Details
Item | Boot and Shoe Laces |
Material | Kevlar(R)-Nylon |
For Use With | 6 in Work Boots |
Color | Black |
Flame Resistant | Yes |
Shape | Round |
Chemical Resistant | Yes |
Footwear Brand | KG'S BOOT GUARD |
Description
Boot and Shoe Laces, Length 54 in, Shape Round, Color Black, Material Kevlar(R)-Nylon, For Use With 6 in Work Boots, Flame Resistant Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, Get Serious About Fall, ENG (P2921)
- FALLTECH Fall Protection Harness, Vest Style, 2XL (8087DFD2X)
- TINGLEY Rubber Boot, Men's, 5, Knee, Black, PR (43251)
- TOUGH DUCK Woodsman Duck Vest Black, XL (WV081)
- KGS BOOT GUARD Shoe Laces, 63" L, Kevlar(R), Bl, PR (263)
- KGS BOOT GUARD Boot Guard, Black, Polyurethane, 2 oz. (350)
- KGS BOOT GUARD KG-Xtreme Kevlar(R)/Nylon Lace, 72" (272)
- KGS BOOT GUARD All Purpose Leather Guard, 4 oz. (KG4OZLG)
- KGS BOOT GUARD Heavy Duty Nylon Black Lace, 54" (154BL)
- KGS BOOT GUARD Heavy Duty Nylon Brown Lace, 63" (163BR)
- IRONLACE Unbrkbl Shoelace Boot Lace, 108", Brn, PR1 (30016)
- Kgs Boot Guard Foot Protection