Shop All Waiting Room & Guest Chairs
Kfi
YellowSeat Beam Seating, 22"L31"H, PolypropyleneSeat, Kool BeamSeries
Mfr # 2300BEAM3-P12
Zoro # G7755041
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Color Yellow
- Seat Material Polypropylene
- Overall Height 31"
- Overall Depth 22"
- Back Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kfi
- MFR # 2300BEAM3-P12
- Zoro # G7755041
- UPC # 818058020402
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31" |
Overall Depth | 22" |
Seat Height Min. | 17.50" |
Back Width | 18.50" |
Seat Depth | 18" |
Seat Width | 18" |
Seat Height Max. | 30" |
Height | 31" |
Width | 71” |
Back Height | 14" |
Depth | 22" |
Description
Seat Beam Seating,Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 4PK Commercial Grade Black Plastic Folding Chairs (4-LE-L-3-W-BK-GG)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 42" Round x 29"H, 42" W, 42" L, 29" H, Graphite (65648)
- ZORO SELECT Magazine Display 88 Compartments, 14-1/8"W x 14-1/8"D Black (416-08)
- HOLLAND BAR STOOL CO 30" U.S. Marines Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C130Marine)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3906)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-3906)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- KFI Chair, Armless, 500lb. Capacity, No Arms, Vinyl Seat (HTB1040SB-3306)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3301)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3901)
- LORELL Guest Chair, Fixed, FabricSeat (68559)
- Kfi Seating