Shop All Stacking Chairs
Kfi
Wood Cafe Stack Chair, Espresso
Mfr # 3888-ES
Zoro # G0859883
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Depth 16"
- Frame Color Chrome
- Seat Width 17"
- Back Color Espresso
- Depth 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # 3888-ES
- Zoro # G0859883
- UPC # 810389021677
- Country of Origin Taiwan, Province of China
- Category Stacking Chairs
Dimensions
Seat Depth | 16" |
Seat Width | 17" |
Depth | 21" |
Width | 18" |
Height | 32" |
Details
Item | Wood Cafe Stack Chair,Espresso |
Frame Color | Chrome |
Back Color | Espresso |
Frame Material | Steel |
Back Material | Wood |
Seat Color | Espresso |
Seat Material | Wood |
Style | Café Stacking Chair |
Description
Wood Cafe Stack Chair,Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Grommet (810203)
- FLASH FURNITURE Dark Gray Fabric Church Chair (4-FD-CH0221-4-SV-DKGY-BAS-GG)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Bali 4904W 3x5 Rectangle - Ivory/ Grey-Polypropylene (B4904W073135ST)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236ES)
- KFI Stacking Chair, Armless, Cabernet Fabric (410CH-1201)
- KFI KFI Wood Stack Chair - Espresso - JIVE Series (9222-ES)
- KFI Poly Stack Chair, w/Perforated Back (CS2300-P10)
- KFI Poly Stack Chair, Navy Back (2300-BP03-SP08)
- KFI Stacking Chair, Brown Vinyl (411CH-9106)
- KFI Poly Stack Chair, Sky Blue (CS2300-P35)
- FLASH FURNITURE Shirley Ghost Chair with Arms in Transparent Crystal (FH-124-APC-CLR-GG)
- Kfi Stacking Chairs