Shop All Waiting Room & Guest Chairs
Kfi
WhiteSeat Beam Seating, 22"L31"H, PolypropyleneSeat, Kool BeamSeries
Mfr # 2300BEAM4-BP03-SP08
Zoro # G7755163
product price: $766.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$766.99
Free 30-Day Returns
Key Features
- Seat Color White
- Seat Material Polypropylene
- Overall Height 31"
- Overall Depth 22"
- Back Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # 2300BEAM4-BP03-SP08
- Zoro # G7755163
- UPC # 818058020426
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31" |
Overall Depth | 22" |
Back Height | 13.50" |
Height | 31" |
Back Width | 19" |
Seat Height Max. | 17.50" |
Width | 95” |
Seat Depth | 18" |
Seat Width | 18" |
Depth | 22" |
Description
Seat Beam Seating,Navy Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO COMFORT Bamboo 4 Piece Luxury Chevron Embossed Sheet Set - Twin - Chevron Embossed - Silver (1302TWSIL)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Blue, Letter (20880)
- INFINITY INSTRUMENTS Brown Plastic Tabletop Clock (20052DB-4435)
- CANDLE-LITE Jar Candle, Creamy Vanilla Swirl Fragrance, Ivory Candle, 70 to 110 hr Burning (3297553)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3901)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-3906)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- KFI Chair, Armless, 500lb. Capacity, No Arms, Vinyl Seat (HTB1040SB-3306)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3301)
- BAXTON STUDIO Perris Dark Grey Upholstered Walnut Wood Lounge Chair (150-8742)
- FLASH FURNITURE BlackBanquet Chair, 20-1/4"L38"H, Fixed, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-S0806-GG)
- Kfi Waiting Room & Guest Chairs